U-cup 0022AE PUR/POM 38,1x44,45x6,35 L=7,14

  • ERIKS:14413730
Image 1
Image 2
Image 1
Image 2
Save to list

€15.40/ pieceexcl. VAT

€18.63incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.40

-

5+

€12.32

20.00%

10+

€10.01

35.00%

30+

€7.70

50.00%

50+

€6.93

55.00%

100+

€6.16

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
38.1 mm
Groove Diameter
44.45 mm
Groove Width
7.14 mm
Seal height
6.35 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
38.1 mm
D
44.45 mm
L
7.14 mm
H
6.35 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s