U-cup 0022AE PUR/POM 36x46x8 L=9

  • ERIKS:14413729
Image 1
Image 2
Image 1
Image 2
Save to list

€14.70/ pieceexcl. VAT

€17.79incl. VAT

24 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.70

-

5+

€11.76

20.00%

10+

€9.56

35.00%

30+

€7.35

50.00%

50+

€6.62

55.00%

100+

€5.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
36 mm
Groove Diameter
46 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
36 mm
D
46 mm
L
9 mm
H
8 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s