U-cup 0022AE PUR/POM 350x380x22,5 L=24

  • ERIKS:14413783
Image 1
Image 2
Image 1
Image 2
Save to list

€244.50/ pieceexcl. VAT

€295.85incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€244.50

-

5+

€195.60

20.00%

10+

€158.93

35.00%

30+

€122.25

50.00%

50+

€110.03

55.00%

100+

€97.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
350 mm
Groove Diameter
380 mm
Groove Width
24 mm
Seal height
22.5 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
350 mm
D
380 mm
L
24 mm
H
22.5 mm
C
9.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s