U-cup 0022AE PUR/POM 32x45x9,5 L=10,5

  • ERIKS:14413724
Image 1
Image 2
Image 1
Image 2
Save to list

€13.20/ pieceexcl. VAT

€15.97incl. VAT

28 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.20

-

5+

€10.56

20.00%

10+

€8.58

35.00%

30+

€6.60

50.00%

50+

€5.94

55.00%

100+

€5.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
32 mm
Groove Diameter
45 mm
Groove Width
10.5 mm
Seal height
9.5 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
32 mm
D
45 mm
L
10.5 mm
H
9.5 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s