U-cup 0022AE PUR/POM 30x40x8 L=9

  • ERIKS:14413722
Image 1
Image 2
Image 1
Image 2
Save to list

€12.50/ pieceexcl. VAT

€15.13incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.50

-

5+

€10.00

20.00%

10+

€8.13

35.00%

30+

€6.25

50.00%

50+

€5.63

55.00%

100+

€5.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
30 mm
Groove Diameter
40 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
30 mm
D
40 mm
L
9 mm
H
8 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s