U-cup 0022AE PUR/POM 285x310x19 L=20

  • ERIKS:14413782
Image 1
Image 2
Image 1
Image 2
Save to list

€178.00/ pieceexcl. VAT

€215.38incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€178.00

-

5+

€142.40

20.00%

10+

€115.70

35.00%

30+

€89.00

50.00%

50+

€80.10

55.00%

100+

€71.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
285 mm
Groove Diameter
310 mm
Groove Width
20 mm
Seal height
19 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
285 mm
D
310 mm
L
20 mm
H
19 mm
C
8 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s