U-cup 0022AE PUR/POM 275x295x11 L=12

  • ERIKS:14413781
Image 1
Image 2
Image 1
Image 2
Save to list

€168.50/ pieceexcl. VAT

€203.89incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€168.50

-

5+

€134.80

20.00%

10+

€109.53

35.00%

30+

€84.25

50.00%

50+

€75.83

55.00%

100+

€67.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
275 mm
Groove Diameter
295 mm
Groove Width
12 mm
Seal height
11 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
275 mm
D
295 mm
L
12 mm
H
11 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s