U-cup 0022AE PUR/POM 260x280x14,6 L=15,6

  • ERIKS:14413780
Image 1
Image 2
Image 1
Image 2
Save to list

€155.00/ pieceexcl. VAT

€187.55incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€155.00

-

5+

€124.00

20.00%

10+

€100.75

35.00%

30+

€77.50

50.00%

50+

€69.75

55.00%

100+

€62.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
260 mm
Groove Diameter
280 mm
Groove Width
15.6 mm
Seal height
14.6 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
260 mm
D
280 mm
L
15.6 mm
H
14.6 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s