



€10.80/ pieceexcl. VAT
€13.07incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.80 | - |
5+ | €8.64 | 20.00% |
10+ | €7.02 | 35.00% |
30+ | €5.40 | 50.00% |
50+ | €4.86 | 55.00% |
100+ | €4.32 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0022AE |
Rod diameter | 25 mm |
Groove Diameter | 35 mm |
Groove Width | 6 mm |
Seal height | 5 mm |
Material seal | PUR |
Material back-up ring | POM |
Temperature range | from -35 to 100 °C |
d | 25 mm |
D | 35 mm |
L | 6 mm |
H | 5 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |