U-cup 0022AE PUR/POM 22x30x6 L=7

  • ERIKS:14413717
Image 1
Image 2
Image 1
Image 2
Save to list

€9.80/ pieceexcl. VAT

€11.86incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.80

-

5+

€7.84

20.00%

10+

€6.37

35.00%

30+

€4.90

50.00%

50+

€4.41

55.00%

100+

€3.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
22 mm
Groove Diameter
30 mm
Groove Width
7 mm
Seal height
6 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
22 mm
D
30 mm
L
7 mm
H
6 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s