U-cup 0022AE PUR/POM 220x235x14,6 L=15,6

  • ERIKS:14413779
Image 1
Image 2
Image 1
Image 2
Save to list

€121.00/ pieceexcl. VAT

€146.41incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€121.00

-

5+

€96.80

20.00%

10+

€78.65

35.00%

30+

€60.50

50.00%

50+

€54.45

55.00%

100+

€48.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
220 mm
Groove Diameter
235 mm
Groove Width
15.6 mm
Seal height
14.6 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
220 mm
D
235 mm
L
15.6 mm
H
14.6 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s