U-cup 0022AE PUR/POM 195x215x15 L=16

  • ERIKS:14413777
Image 1
Image 2
Image 1
Image 2
Save to list

€102.00/ pieceexcl. VAT

€123.42incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€102.00

-

5+

€81.60

20.00%

10+

€66.30

35.00%

30+

€51.00

50.00%

50+

€45.90

55.00%

100+

€40.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
195 mm
Groove Diameter
215 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
195 mm
D
215 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s