U-cup 0022AE PUR/POM 190x210x15 L=16

  • ERIKS:14413776
Image 1
Image 2
Image 1
Image 2
Save to list

€98.20/ pieceexcl. VAT

€118.82incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€98.20

-

5+

€78.56

20.00%

10+

€63.83

35.00%

30+

€49.10

50.00%

50+

€44.19

55.00%

100+

€39.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
190 mm
Groove Diameter
210 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
190 mm
D
210 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s