U-cup 0022AE PUR/POM 155x170x14,6 L=15,6

  • ERIKS:14413774
Image 1
Image 2
Image 1
Image 2
Save to list

€74.30/ pieceexcl. VAT

€89.90incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€74.30

-

5+

€59.44

20.00%

10+

€48.30

35.00%

30+

€37.15

50.00%

50+

€33.44

55.00%

100+

€29.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
155 mm
Groove Diameter
170 mm
Groove Width
15.6 mm
Seal height
14.6 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
155 mm
D
170 mm
L
15.6 mm
H
14.6 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s