U-cup 0022AE PUR/POM 115x125x12 L=13

  • ERIKS:14413767
Image 1
Image 2
Image 1
Image 2
Save to list

€50.50/ pieceexcl. VAT

€61.11incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€50.50

-

5+

€40.40

20.00%

10+

€32.83

35.00%

30+

€25.25

50.00%

50+

€22.73

55.00%

100+

€20.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
115 mm
Groove Diameter
125 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
115 mm
D
125 mm
L
13 mm
H
12 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s