U-cup 0022AE PUR/POM 110x130x15 L=16

  • ERIKS:14413766
Image 1
Image 2
Image 1
Image 2
Save to list

€47.80/ pieceexcl. VAT

€57.84incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.80

-

5+

€38.24

20.00%

10+

€31.07

35.00%

30+

€23.90

50.00%

50+

€21.51

55.00%

100+

€19.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
110 mm
Groove Diameter
130 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
110 mm
D
130 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s