U-cup 0022AE PUR/POM 105x115x12 L=13

  • ERIKS:12961573
Image 1
Image 2
Image 1
Image 2
Save to list

€45.20/ pieceexcl. VAT

€54.69incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€45.20

-

5+

€36.16

20.00%

10+

€29.38

35.00%

30+

€22.60

50.00%

50+

€20.34

55.00%

100+

€18.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
105 mm
Groove Diameter
115 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
105 mm
D
115 mm
L
13 mm
H
12 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s