U-cup 0022AE PUR/POM 100x115x12 L=13

  • ERIKS:14413763
Image 1
Image 2
Image 1
Image 2
Save to list

€42.60/ pieceexcl. VAT

€51.55incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€42.60

-

5+

€34.08

20.00%

10+

€27.69

35.00%

30+

€21.30

50.00%

50+

€19.17

55.00%

100+

€17.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
100 mm
Groove Diameter
115 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
100 mm
D
115 mm
L
13 mm
H
12 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s