U-cup 0022 PUR 95x110x12 L=13

  • ERIKS:14441520
Image 1
Image 2
Image 1
Image 2
Save to list

€33.40/ pieceexcl. VAT

€40.41incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.40

-

5+

€26.72

20.00%

10+

€21.71

35.00%

30+

€16.70

50.00%

50+

€15.03

55.00%

100+

€13.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
95 mm
Groove Diameter
110 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
95 mm
D
110 mm
L
13 mm
H
12 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s