U-cup 0022 PUR 90x100x11,5 L=12,5

  • ERIKS:14441515
Image 1
Image 2
Image 1
Image 2
Save to list

€31.30/ pieceexcl. VAT

€37.87incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.30

-

5+

€25.04

20.00%

10+

€20.35

35.00%

30+

€15.65

50.00%

50+

€14.09

55.00%

100+

€12.52

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
90 mm
Groove Diameter
100 mm
Groove Width
12.5 mm
Seal height
11.5 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
90 mm
D
100 mm
L
12.5 mm
H
11.5 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s