U-cup 0022 PUR 85x100x12 L=13

  • ERIKS:14441509
Image 1
Image 2
Image 1
Image 2
Save to list

€29.30/ pieceexcl. VAT

€35.45incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€29.30

-

5+

€23.44

20.00%

10+

€19.05

35.00%

30+

€14.65

50.00%

50+

€13.19

55.00%

100+

€11.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
85 mm
Groove Diameter
100 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
85 mm
D
100 mm
L
13 mm
H
12 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s