



€27.30/ pieceexcl. VAT
€33.03incl. VAT
22 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.30 | - |
5+ | €21.84 | 20.00% |
10+ | €17.75 | 35.00% |
30+ | €13.65 | 50.00% |
50+ | €12.29 | 55.00% |
100+ | €10.92 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0022 |
Rod diameter | 80 mm |
Groove Diameter | 95 mm |
Groove Width | 13 mm |
Seal height | 12 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 80 mm |
D | 95 mm |
L | 13 mm |
H | 12 mm |
C | 6 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |