U-cup 0022 PUR 80x93x10 L=11

  • ERIKS:14441507
Image 1
Image 2
Image 1
Image 2
Save to list

€27.30/ pieceexcl. VAT

€33.03incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.30

-

5+

€21.84

20.00%

10+

€17.75

35.00%

30+

€13.65

50.00%

50+

€12.29

55.00%

100+

€10.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
80 mm
Groove Diameter
93 mm
Groove Width
11 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
80 mm
D
93 mm
L
11 mm
H
10 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s