U-cup 0022 PUR 76,2x88,9x9,53 L=10,5

  • ERIKS:14441506
Image 1
Image 2
Image 1
Image 2
Save to list

€25.90/ pieceexcl. VAT

€31.34incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.90

-

5+

€20.72

20.00%

10+

€16.84

35.00%

30+

€12.95

50.00%

50+

€11.66

55.00%

100+

€10.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
76.2 mm
Groove Diameter
88.9 mm
Groove Width
10.5 mm
Seal height
9.53 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
76.2 mm
D
88.9 mm
L
10.5 mm
H
9.53 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s