U-cup 0022 PUR 75x88x10 L=11

  • ERIKS:14441503
Image 1
Image 2
Image 1
Image 2
Save to list

€25.40/ pieceexcl. VAT

€30.73incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.40

-

5+

€20.32

20.00%

10+

€16.51

35.00%

30+

€12.70

50.00%

50+

€11.43

55.00%

100+

€10.16

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
75 mm
Groove Diameter
88 mm
Groove Width
11 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
75 mm
D
88 mm
L
11 mm
H
10 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s