U-cup 0022 PUR 6x9x3,5 L=4

  • ERIKS:12825221
Image 1
Image 2
Image 1
Image 2
Save to list

€4.04/ pieceexcl. VAT

€4.89incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.04

-

5+

€3.23

20.00%

10+

€2.63

35.00%

30+

€2.02

50.00%

50+

€1.82

55.00%

100+

€1.62

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
6 mm
Groove Diameter
9 mm
Groove Width
4 mm
Seal height
3.5 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
6 mm
D
9 mm
L
4 mm
H
3.5 mm
C
2.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s