U-cup 0022 PUR 69,85x82,55x9,53 L=10,5

  • ERIKS:14441499
Image 1
Image 2
Image 1
Image 2
Save to list

€23.50/ pieceexcl. VAT

€28.44incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.50

-

5+

€18.80

20.00%

10+

€15.28

35.00%

30+

€11.75

50.00%

50+

€10.58

55.00%

100+

€9.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
69.85 mm
Groove Diameter
82.55 mm
Groove Width
10.5 mm
Seal height
9.53 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
69.85 mm
D
82.55 mm
L
10.5 mm
H
9.53 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s