U-cup 0022 PUR 68x78x12 L=13

  • ERIKS:12955099
Image 1
Image 2
Image 1
Image 2
Save to list

€22.80/ pieceexcl. VAT

€27.59incl. VAT

18 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.80

-

5+

€18.24

20.00%

10+

€14.82

35.00%

30+

€11.40

50.00%

50+

€10.26

55.00%

100+

€9.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
68 mm
Groove Diameter
78 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
68 mm
D
78 mm
L
13 mm
H
12 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s