U-cup 0022 PUR 65x75x11,5 L=12,5

  • ERIKS:14441729
Image 1
Image 2
Image 1
Image 2
Save to list

€21.80/ pieceexcl. VAT

€26.38incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.80

-

5+

€17.44

20.00%

10+

€14.17

35.00%

30+

€10.90

50.00%

50+

€9.81

55.00%

100+

€8.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
65 mm
Groove Diameter
75 mm
Groove Width
12.5 mm
Seal height
11.5 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
65 mm
D
75 mm
L
12.5 mm
H
11.5 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s