U-cup 0022 PUR 63x73x8,6 L=9,6

  • ERIKS:14441497
Image 1
Image 2
Image 1
Image 2
Save to list

€21.00/ pieceexcl. VAT

€25.41incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.00

-

5+

€16.80

20.00%

10+

€13.65

35.00%

30+

€10.50

50.00%

50+

€9.45

55.00%

100+

€8.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
63 mm
Groove Diameter
73 mm
Groove Width
9.6 mm
Seal height
8.6 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
63 mm
D
73 mm
L
9.6 mm
H
8.6 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s