U-cup 0022 PUR 63,5x73,02x9,52 L=10,5

  • ERIKS:14441492
Image 1
Image 2
Image 1
Image 2
Save to list

€21.20/ pieceexcl. VAT

€25.65incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.20

-

5+

€16.96

20.00%

10+

€13.78

35.00%

30+

€10.60

50.00%

50+

€9.54

55.00%

100+

€8.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
63.5 mm
Groove Diameter
73.02 mm
Groove Width
10.5 mm
Seal height
9.52 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
63.5 mm
D
73.02 mm
L
10.5 mm
H
9.52 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s