U-cup 0022 PUR 60x76x10 L=11

  • ERIKS:14441486
Image 1
Image 2
Image 1
Image 2
Save to list

€20.00/ pieceexcl. VAT

€24.20incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.00

-

5+

€16.00

20.00%

10+

€13.00

35.00%

30+

€10.00

50.00%

50+

€9.00

55.00%

100+

€8.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
60 mm
Groove Diameter
76 mm
Groove Width
11 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
60 mm
D
76 mm
L
11 mm
H
10 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s