U-cup 0022 PUR 60x75 L=12,5

  • ERIKS:10018440
Image 1
Image 2
Image 1
Image 2
Save to list

€19.30/ pieceexcl. VAT

€23.35incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.30

-

5+

€15.44

20.00%

10+

€12.55

35.00%

30+

€9.65

50.00%

50+

€8.69

55.00%

100+

€7.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Material seal
PUR
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s