U-cup 0022 PUR 55x65x8 L=9

  • ERIKS:14441474
Image 1
Image 2
Image 1
Image 2
Save to list

€18.30/ pieceexcl. VAT

€22.14incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.30

-

5+

€14.64

20.00%

10+

€11.90

35.00%

30+

€9.15

50.00%

50+

€8.24

55.00%

100+

€7.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
55 mm
Groove Diameter
65 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
55 mm
D
65 mm
L
9 mm
H
8 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s