U-cup 0022 PUR 50x60x12 L=13

  • ERIKS:14441723
Image 1
Image 2
Image 1
Image 2
Save to list

€16.60/ pieceexcl. VAT

€20.09incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.60

-

5+

€13.28

20.00%

10+

€10.79

35.00%

30+

€8.30

50.00%

50+

€7.47

55.00%

100+

€6.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
50 mm
Groove Diameter
60 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
50 mm
D
60 mm
L
13 mm
H
12 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s