U-cup 0022 PUR 44,45x57,15x9,53 L=10,5

  • ERIKS:14441640
Image 1
Image 2
Image 1
Image 2
Save to list

€14.80/ pieceexcl. VAT

€17.91incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.80

-

5+

€11.84

20.00%

10+

€9.62

35.00%

30+

€7.40

50.00%

50+

€6.66

55.00%

100+

€5.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
44.45 mm
Groove Diameter
57.15 mm
Groove Width
10.5 mm
Seal height
9.53 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
44.45 mm
D
57.15 mm
L
10.5 mm
H
9.53 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s