U-cup 0022 PUR 42x50x5,7 L=6,7

  • ERIKS:14441702
Image 1
Image 2
Image 1
Image 2
Save to list

€14.10/ pieceexcl. VAT

€17.06incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.10

-

5+

€11.28

20.00%

10+

€9.16

35.00%

30+

€7.05

50.00%

50+

€6.35

55.00%

100+

€5.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
42 mm
Groove Diameter
50 mm
Groove Width
6.7 mm
Seal height
5.7 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
42 mm
D
50 mm
L
6.7 mm
H
5.7 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s