



€13.40/ pieceexcl. VAT
€16.21incl. VAT
15 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.40 | - |
5+ | €10.72 | 20.00% |
10+ | €8.71 | 35.00% |
30+ | €6.70 | 50.00% |
50+ | €6.03 | 55.00% |
100+ | €5.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0022 |
Rod diameter | 40 mm |
Groove Diameter | 50 mm |
Groove Width | 7 mm |
Seal height | 6 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 40 mm |
D | 50 mm |
L | 7 mm |
H | 6 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |