U-cup 0022 PUR 40x48x5,7 L=6,7

  • ERIKS:14441636
Image 1
Image 2
Image 1
Image 2
Save to list

€13.40/ pieceexcl. VAT

€16.21incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.40

-

5+

€10.72

20.00%

10+

€8.71

35.00%

30+

€6.70

50.00%

50+

€6.03

55.00%

100+

€5.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
40 mm
Groove Diameter
48 mm
Groove Width
6.7 mm
Seal height
5.7 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
40 mm
D
48 mm
L
6.7 mm
H
5.7 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s