U-cup 0022 PUR 38x45x6 L=7

  • ERIKS:14441457
Image 1
Image 2
Image 1
Image 2
Save to list

€12.80/ pieceexcl. VAT

€15.49incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.80

-

5+

€10.24

20.00%

10+

€8.32

35.00%

30+

€6.40

50.00%

50+

€5.76

55.00%

100+

€5.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
38 mm
Groove Diameter
45 mm
Groove Width
7 mm
Seal height
6 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
38 mm
D
45 mm
L
7 mm
H
6 mm
C
4 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s