U-cup 0022 PUR 38,1x47,63x7,93 L=8,7

  • ERIKS:14441461
Image 1
Image 2
Image 1
Image 2
Save to list

€12.90/ pieceexcl. VAT

€15.61incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.90

-

5+

€10.32

20.00%

10+

€8.39

35.00%

30+

€6.45

50.00%

50+

€5.81

55.00%

100+

€5.16

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
38.1 mm
Groove Diameter
47.63 mm
Groove Width
8.7 mm
Seal height
7.93 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
38.1 mm
D
47.63 mm
L
8.7 mm
H
7.93 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s