U-cup 0022 PUR 35x51x10 L=11

  • ERIKS:14441450
Image 1
Image 2
Image 1
Image 2
Save to list

€11.90/ pieceexcl. VAT

€14.40incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.90

-

5+

€9.52

20.00%

10+

€7.74

35.00%

30+

€5.95

50.00%

50+

€5.36

55.00%

100+

€4.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
35 mm
Groove Diameter
51 mm
Groove Width
11 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
35 mm
D
51 mm
L
11 mm
H
10 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s