U-cup 0022 PUR 35x45x10 L=11

  • ERIKS:10068539
Image 1
Image 2
Image 1
Image 2
Save to list

€10.71/ pieceexcl. VAT

€12.96incl. VAT

29 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.71

-

5+

€8.93

16.67%

25+

€8.33

22.22%

50+

€7.14

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
35 mm
Groove Diameter
45 mm
Groove Width
11 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
35 mm
D
45 mm
L
11 mm
H
10 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s