



€11.90/ pieceexcl. VAT
€14.40incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.90 | - |
5+ | €9.52 | 20.00% |
10+ | €7.74 | 35.00% |
30+ | €5.95 | 50.00% |
50+ | €5.36 | 55.00% |
100+ | €4.76 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0022 |
Rod diameter | 35 mm |
Groove Diameter | 43 mm |
Groove Width | 7 mm |
Seal height | 6 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 35 mm |
D | 43 mm |
L | 7 mm |
H | 6 mm |
C | 4.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |