U-cup 0022 PUR 32x47 L=11

  • ERIKS:10018138
Image 1
Image 2
Image 1
Image 2
Save to list

€9.35/ pieceexcl. VAT

€11.31incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.35

-

10+

€8.41

10.00%

25+

€7.48

20.00%

50+

€6.55

30.00%

100+

€6.08

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Material seal
PUR
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s