



€11.00/ pieceexcl. VAT
€13.31incl. VAT
39 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.00 | - |
5+ | €8.80 | 20.00% |
10+ | €7.15 | 35.00% |
30+ | €5.50 | 50.00% |
50+ | €4.95 | 55.00% |
100+ | €4.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0022 |
Rod diameter | 32 mm |
Groove Diameter | 42 mm |
Groove Width | 11 mm |
Seal height | 10 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 32 mm |
D | 42 mm |
L | 11 mm |
H | 10 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |