U-cup 0022 PUR 31,75x44,45x6,35 L=7,14

  • ERIKS:14441445
Image 1
Image 2
Image 1
Image 2
Save to list

€11.00/ pieceexcl. VAT

€13.31incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.00

-

5+

€8.80

20.00%

10+

€7.15

35.00%

30+

€5.50

50.00%

50+

€4.95

55.00%

100+

€4.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
31.75 mm
Groove Diameter
44.45 mm
Groove Width
7.14 mm
Seal height
6.35 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
31.75 mm
D
44.45 mm
L
7.14 mm
H
6.35 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s