U-cup 0022 PUR 300x330x17 L=18

  • ERIKS:14441600
Image 1
Image 2
Image 1
Image 2
Save to list

€160.50/ pieceexcl. VAT

€194.21incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€160.50

-

5+

€128.40

20.00%

10+

€104.33

35.00%

30+

€80.25

50.00%

50+

€72.22

55.00%

100+

€64.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
300 mm
Groove Diameter
330 mm
Groove Width
18 mm
Seal height
17 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
300 mm
D
330 mm
L
18 mm
H
17 mm
C
9.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s