



€9.85/ pieceexcl. VAT
€11.92incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.85 | - |
5+ | €7.88 | 20.00% |
10+ | €6.40 | 35.00% |
30+ | €4.93 | 50.00% |
50+ | €4.43 | 55.00% |
100+ | €3.94 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0022 |
Rod diameter | 28 mm |
Groove Diameter | 38 mm |
Groove Width | 9 mm |
Seal height | 8 mm |
Material seal | PUR |
Temperature range | from -35 to 100 °C |
d | 28 mm |
D | 38 mm |
L | 9 mm |
H | 8 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |