U-cup 0022 PUR 28x38x5,8 L=6,8

  • ERIKS:14441606
Image 1
Image 2
Image 1
Image 2
Save to list

€9.85/ pieceexcl. VAT

€11.92incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.85

-

5+

€7.88

20.00%

10+

€6.40

35.00%

30+

€4.93

50.00%

50+

€4.43

55.00%

100+

€3.94

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
28 mm
Groove Diameter
38 mm
Groove Width
6.8 mm
Seal height
5.8 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
28 mm
D
38 mm
L
6.8 mm
H
5.8 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s